Drift & Escape NT6002-BL Luxury Drifter Swim Noodle for Pools; Blue & White
Mfr # NT6002-BL
Zoro # G004045202
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drift & Escape
- MFR # NT6002-BL
- Zoro # G004045202
- UPC # 672875501076
- Country of Origin Taiwan, Province of China
- Category Pool Games & Toys
Description
Don't settle for less. The Drift and Escape Luxury Drifter Noodle combines style and sophistication with long-lasting durability. This premium flotation device resists pool chemicals, UV rays, and salt water. The result is a durable, long-lasting noodle that's safe to use in a pool, on a lake, or at the beach. Even after long exposure to the sun, this noodle's robust triple dip vinyl maintains its long-lasting, bright blue. Its innovative NBR rubber is strong as rubber and soft as foam, maintaining a perfect balance of strength and comfort. Experience a swim float that is far more durable and buoyant than other foam noodles. This giant swim noodle measures 43.7-in L and 4.3-in in diameter.
Features- Large Luxury Drifter Noodle - This Luxury Swim Noodle Measures 43
- It'’S A Great Size For Big Kids And Adults In The Water
- Superior Buoyancy And Durability - Treat Yourself To A Luxury Drifter-Noodle That Is Significantly More Compact And Buoyant Than Typical Foam Noodles On The Market
- Pool Noodle
- Color: Blue & White
- Material: Plastic & Aluminum
- Dimension: 43.7" L x 4.3" W x 4.3" H
- N/A: 1 Year
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Tank Sprayer Ortho 1G (190628)
- ORBIT 1/4 in. Barbed Drip Irrigation Valve Connector , 30PK (67431)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-8X10)
- AQUA JOGGER Aqua Jogger AP152 Thick and Long Sqoodle - Blue (AP152)
- PLASTIFLEX Plastiflex SK1535 1.5 in. x 35 ft. Pool Vacuum Hose (SK1535)
- UNITED CHEMICAL United Chemical YTC12EACH 2 lbs United Chemicals Yellow Treat Pool Each (YTC12EACH)
- GARDEN ZONE Garden Zone 143625 36 in x 25 ft. 0.25 in. Mesh Hardware Cloth (5237821)
- JED POOL TOOLS Pool 'O' Ring Lube1.75Oz (15-8500)
- INTEX POOL TUBE COLORWHIRL 48"" (58202EP)
- INTEX Assorted Plastic Fish Ring Pool Diving Toy (55507E)
- Drift & Escape Pool Games & Toys