Drift & Escape NT6001-BL Giant Luxury Swim Noodle for Pools; Blue & White
Mfr # NT6001-BL
Zoro # G604162408
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drift & Escape
- MFR # NT6001-BL
- Zoro # G604162408
- UPC # 672875501052
- Country of Origin Taiwan, Province of China
- Category Pool Accessories
Description
Are you looking for a pool noodle that's high-quality and luxurious You've come to the right place. This elegant flotation device resists pool chemicals, UV rays, and salt water. The result is a durable, long-lasting noodle that's safe to use in the pool, at the lake, or on the beach. Even after long exposure to the sun, this noodle's robust, triple-dip vinyl maintains its long-lasting, bright blue color. Its innovative NBR rubber is strong as rubber and soft as foam, maintaining a perfect balance of strength and comfort. Experience a swim float that's far more durable and buoyant than other foam noodles. This giant swim noodle measures 46-in L and 5.5-in in diameter.
Features- Giant Luxury Pool Noodle - This Large Swim Noodle Measures 46-in L And 5
- It’'S A Great Size For Big Kids And Adults In The Water
- Superior Buoyancy And Durability - Treat Yourself To A Giant Luxury Pool Float That Is Significantly More Durable And Buoyant Than Typical Foam Noodles On The Market
- Pool Noodle
- Color: Blue & White
- Material: Plastic & Aluminum
- Dimension: 46" L x 5.5" W x 5.5" H
- N/A: 1 Year
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Mower Blade, 17.90" High Lift, MTD (942-04053C)
- K&H PET PRODUCTS Small Animal Heated Cover Gray 9" x 12" x 0.5" (1065)
- NORTH STATES INDUSTRIES Green Barn Bird Feeder (9096)
- CLASSIC ACCESSORIES R-Pod Cover, up to 20 ft L Trailer Grey (80-256-161001-00)
- CHAMPLAIN PLASTICS INC Champlain Plastics R0412600 Union Half Unthreaded; 2 in. (R0412600)
- WATTS Bulk Spa Flex Hose (RSFV)
- LAMOTTE No.5 Insta-Test Bromine Chlorine PH Alkalinity Calcium Hardness (LA35378)
- ARABA VECTOR 0302-15 1.5 in. Insider Pool & Spa Magic Mend Pipe Connector (AR713816)
- HANDSON Stay Dry Rubber Gloves, Large (HA972691)
- WATERWAY 2 x 2.5 in. Buttress Threaded Adapter (WW4156010)
- AIR SUPPLY OF THE FUTURE Air Supply of The Future 6315141 1.5 HP 120V 7.0 Amps Silencer Air Blower (6315141)
- Drift & Escape Pool Accessories