Shop All Flame Resistant & Arc Flash Jackets & Coats
Drifire
FR Flight Suit Jacket, Khaki, LR
Mfr # PHX2-7129-JA/KHP1/LR
Zoro # G6331954
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Brown
- Size L
- Color Khaki
- Fabric Weight 15% Cotton ( 7 oz/sq yd ), 2% Antistat ( 7 oz/sq yd ), 5% Para-Aramid ( 7 oz/sq yd ), 78% Modacrylic ( 7 oz/sq yd)
- Standards Navair Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drifire
- MFR # PHX2-7129-JA/KHP1/LR
- Zoro # G6331954
- UPC # 845811011650
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Sleeve Length | 26-3/4" |
Maximum Chest Size | 52 in |
Details
Item | Navy and USMC 2-Piece Flight Suit Jacket |
Color Family | Brown |
Color | Khaki |
Fabric Weight | 15% Cotton ( 7 oz/sq yd ), 2% Antistat ( 7 oz/sq yd ), 5% Para-Aramid ( 7 oz/sq yd ), 78% Modacrylic ( 7 oz/sq yd) |
Standards | Navair Approved |
ATPV Rating | Not Rated |
Cuff Style | Hook and Loop Closure |
Closure Type | Zipper |
Material | 15% Cotton, 2% Antistat, 5% Para-Aramid, 78% Modacrylic |
Number of Outside Pockets | 2 |
Material Trade Name | 2% Antistat, 5% Para-Aramid, 78% Modacrylic |
Total Number of Pockets | 4 |
Description
Closure Type Zipper, Color Khaki, Fabric Weight 7, Material 15 Percent Cotton, 2 Percent Antistat, 5 Percent Para-Aramid, 78 Percent Modacrylic, Maximum Chest Size 52 in, Number of Outside Pockets 2, Size L, Sleeve Length 26-3/4 In., Standards Navair Approved, Navy and USMC 2-Piece Flight Suit Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (55KY47)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, 3XL (101618-211 3XL REG)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size 3XL (TCG75-CT-3XL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- Drifire Arc Flash and Flame Resistant Clothing