Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 8" x 10", Silver, 100/Case
Mfr # DS1009
Zoro # G6514317
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10"
- Width 8"
- Color Silver
- Net Weight 2.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Shield
- MFR # DS1009
- Zoro # G6514317
- UPC # 51111778487
- Country of Origin Multiple
- Category Static Control Products
Dimensions
Cord Length | 10" |
Width | 8" |
Details
Item | Moisture Barrier Bag,8x10",Silver,PK100 |
Color | Silver |
Net Weight | 2.64 |
Description
Moisture Barrier Bag,8x10 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Fuse Buddy Tester, ATC Blade (304B)
- WESTWARD Voltage Tester, 12 to 690V DC, 400K Ohms (28AF75)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901439UC)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/100 psi, 1/4" Mount (101D-354CE)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 6" x 8", Silver, 500/Case (DS1005)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- TRANSFORMING TECHNOLOGIES Disposable Heel Grounder (Yellow/Black) Long, 24" (HG4560L)
- BERTECH ESD Anti-Static Table Mat Roll, 2.5 Ft. x 10 Ft., Blue (1059-2.5x10B)
- DESCO Grounding Cord, 10mm Stud, 15 Ft L (09813)
- Dri-Shield Static Control Products