Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 4" x 6", Silver, 1000/Case
Mfr # DS1002
Zoro # G6514350
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6"
- Width 4"
- Color Silver
- Net Weight 8.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1002
- Zoro # G6514350
- UPC # 51111778432
- Country of Origin Multiple
- Category Static Control Products
Dimensions
Cord Length | 6" |
Width | 4" |
Details
Item | Moisture Barrier Bag,4x6",Silver,PK1000 |
Color | Silver |
Net Weight | 8.46 |
Description
Moisture Barrier Bag,4x6 In.,Silver,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS A3008 Pressure Switch/Gage, 0-80 Inch Wc (A3008)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- FLUKE Retractable Tip Test Lead, 5 In. L (TP175)
- PYLE Temperature And Humidity Meter With Dew Point And Wet Bulb Temperature (PTHM20)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Small (WB0050S)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- BOTRON CO Snaps and Rivets Stud, PK100 (B9848)
- BERTECH ESD Anti-Static Table Mat Kit, 2.5 Ft. x 5 Ft., Blue (1059-2.5x5BKT)
- TRANSFORMING TECHNOLOGIES Light Blue ESD Tray Liner, 16" x 24" (TM332000B)
- Dri-Shield Static Control Products