Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 3" x 5", Silver, 1000/Case
Mfr # DS1001
Zoro # G6514378
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5"
- Width 3"
- Color Silver
- Net Weight 5.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1001
- Zoro # G6514378
- UPC # 051111778425
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 5" |
Width | 3" |
Details
Item | Moisture Barrier Bag,3x5",Silver,PK1000 |
Color | Silver |
Net Weight | 5.82 |
Description
Moisture Barrier Bag,3x5 In.,Silver,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:A Without Thermometer 156X31X24, 5, L1=127, D1=M12, Steel (K0444.112712)
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer (5863)
- WIKA Vacuum Gauge, -30 to 0 psi, 1/4 in MNPT, Black (113.13.20.VAC.L)
- DEFELSKO Coating Gage, Advanced, 0.5 - 40 Mils (PosiTector 200 B/Adv)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 4" x 6", Silver, 1000/Case (DS1002)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- TRANSFORMING TECHNOLOGIES Screw Snap Set, 10mm Stud (CS0123)
- TRANSFORMING TECHNOLOGIES Conductive Rubber V-groove Floor Mat, With Hardware, 2'x4' (FM102448)
- DESCO Moisture Barrier Bag, 3.5 mil, 12x18, PK100 (13826)
- BOTRON CO Conductive Tray 14.5in (B09501)
- Dri-Shield Static Control Products