Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 16" x 18", Silver, 100/Case
Mfr # DS1019
Zoro # G6514411
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 18"
- Width 16"
- Color Silver
- Net Weight 9.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1019
- Zoro # G6514411
- UPC # 51111778388
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 18" |
Width | 16" |
Details
Item | Moisture Barrier Bag,16x18",Silver,PK100 |
Color | Silver |
Net Weight | 9.22 |
Description
Moisture Barrier Bag,16x18 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDTRONICS Battery/Electrical System Tester, Buil (MIDMDX-P300)
- KLEIN TOOLS Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication (HVNCVT-1)
- REED INSTRUMENTS Sound Level Meter, Type 2, 30-100 and 60-130dB, +/-1.4 dB Accuracy (R8050)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi (490A-3)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 4" x 6", Silver, 1000/Case (DS1002)
- SCS Dissipative Floor Mat, Gray, 4 x 6 ft. (8203)
- SCS Heel Grounder, Disposable (5402)
- DESCO Statshield Metal-In Boxed Bag, PK100 (13351)
- DESCO Statguard Floor Finish, 5 gal. (10551)
- Dri-Shield Static Control Products