Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 15" x 18", Silver, 100/Case
Mfr # DS1018
Zoro # G6514420
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 18"
- Width 15"
- Color Silver
- Net Weight 9.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1018
- Zoro # G6514420
- UPC # 51111778371
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 18" |
Width | 15" |
Details
Item | Moisture Barrier Bag,15x18",Silver,PK100 |
Color | Silver |
Net Weight | 9.08 |
Description
Moisture Barrier Bag,15x18 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Automotive Test Lead Kit, 10A (6530A)
- KLEIN TOOLS Lead Adapters, Red and Black, 3-Foot (69359)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500-color zone)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLV5)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 4" x 6", Silver, 1000/Case (DS1002)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- Dri-Shield Static Control Products