Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 14" x 30", Silver, 100/Case
Mfr # DS1017
Zoro # G6514439
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 30"
- Width 14"
- Color Silver
- Net Weight 14.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1017
- Zoro # G6514439
- UPC # 51111778364
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 30" |
Width | 14" |
Details
Item | Moisture Barrier Bag,14x30",Silver,PK100 |
Color | Silver |
Net Weight | 14.48 |
Description
Moisture Barrier Bag,14x30 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- FLUKE AC Flexible Current Probe, 20/200/2000A (Fluke-i2000 FLEX)
- TELEDEX Bamboo TimeCube 1-2-3-4 minutes (DFW-125)
- DWYER INSTRUMENTS UTube Manometer, 1000100 Mm Wc (1221-M200-D)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 4" x 6", Silver, 1000/Case (DS1002)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 6 Ft., Gray (2059USA-3x6GKT)
- SCS MetalOut Static Shielding Bg, 24x18, PK100 (1501824)
- TRANSFORMING TECHNOLOGIES Socket, Connection 10mm Socket To 10mm Socket (CS0128-Socket)
- BOTRON CO Wrist Strap and Footwear Tester, Footplat (B82451)
- Dri-Shield Static Control Products