Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 12" x 16", Silver, 100/Case
Mfr # DS1015
Zoro # G6514457
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 16"
- Width 12"
- Color Silver
- Net Weight 6.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1015
- Zoro # G6514457
- UPC # 51111778340
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 16" |
Width | 12" |
Details
Item | Moisture Barrier Bag,12x16",Silver,PK100 |
Color | Silver |
Net Weight | 6.48 |
Description
Moisture Barrier Bag,12x16 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Combustible Gas Detector (GSD600)
- PIC GAUGES Gauge, 2-1/2", 0-200psi, 1/4"LM, SingleScale (S201L-254G)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Stem (50EI60E)
- HONEYWELL THERMOCOUPLE 18"" H WELL (CQ100A1021)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 6" x 8", Silver, 500/Case (DS1005)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- SCS Dissipative Floor Mat, Blue, 2 x 3 ft. (TM2436L3BL-L)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 14", Transparent, 100/Case (STC150)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360)
- Dri-Shield Static Control Products