Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 10" x 24", Silver, 100/Case
Mfr # DS1013
Zoro # G6514475
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 24"
- Width 10"
- Color Silver
- Net Weight 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1013
- Zoro # G6514475
- UPC # 51111778326
- Country of Origin Multiple
- Category Static Control Products
Dimensions
Cord Length | 24" |
Width | 10" |
Details
Item | Moisture Barrier Bag,10x24",Silver,PK100 |
Color | Silver |
Net Weight | 7.88 |
Description
Moisture Barrier Bag,10x24 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242EW200#)
- OTC Fuse 10 Amp For Otc 100 Series Multimeters (233870)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158G)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case (DS1011)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 4" x 6", Silver, 1000/Case (DS1002)
- BOTRON CO Universal 3 Layer Rubber Snap Kit, PK10 (B9866)
- TRANSFORMING TECHNOLOGIES Tool Carrier Inserts, Conductive (TC0843)
- BOTRON CO Molded Bench Ground (B9742)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Gray (2059USA-2x3GKT)
- Dri-Shield Static Control Products