Shop All Static Control Products
Dri-Shield
Moisture Barrier Bags, 3.6 Mil, 10" x 12", Silver, 100/Case
Mfr # DS1011
Zoro # G6514490
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 12"
- Width 10"
- Color Silver
- Net Weight 4.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS1011
- Zoro # G6514490
- UPC # 51111778302
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 12" |
Width | 10" |
Details
Item | Moisture Barrier Bag,10x12",Silver,PK100 |
Color | Silver |
Net Weight | 4.26 |
Description
Moisture Barrier Bag,10x12 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter Kit, Display Backlit LCD (IBT6K)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- ELECTRONIC SPECIALTIES PRO TEST LEAD KIT (ES142)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 10" x 20", Silver, 100/Case (DS1012)
- DRI-SHIELD Moisture Barrier Bags, 3.6 Mil, 6" x 8", Silver, 500/Case (DS1005)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 5 Ft., Blue (2059S-3x5BKT)
- BOTRON CO Constant Wrist Band (B96138)
- DESCO Clear Antistatic Tape, 3/4"x36 yd. (79201)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 18 In. x 30 In., Blue (2059S-18x30BKT)
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- Dri-Shield Static Control Products