Shop All Plastic Bags
Dri-Shield
15" x 18" Heavy Duty Barrier Bags, Silver, PK 100
Mfr # DS2010
Zoro # G2290640
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Shield
- MFR # DS2010
- Zoro # G2290640
- UPC # 848109042718
- Country of Origin United States
- Category Plastic Bags
Dimensions
Size | 15" x 18" |
Details
Item | Heavy Duty Barrier Bags |
Color | Silver |
Hang Hole | No |
Description
Heavy Duty Barrier Bag,15x18 In.,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Industrial Label Printer (PTE510VP)
- AVERY DENNISON 2" Poly Binder (79777)
- SCOTCH Packing List Envelope Roll, PK333 (829)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- ZERUST 4" x 6" Poly Bags, PK 1000 (025-F-00002B)
- ZORO SELECT 8" x 8" Open Poly Bags, 2 mil, Clear (5DGV8)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- PARTNERS BRAND 2" x 7" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1020)
- ZORO SELECT 20 x 725 ft. Poly Tubing, 6 mil, Clear (5CRE7)
- Dri-Shield Plastic Bags