Shop All Pens
Dri Mark
Counterfit Bill Detector, Tri-Test, Black
Mfr # 351TRI
Zoro # G7192495
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Dark Brown
- Pen Type Currency Verifying Pen
- Color Black
- Includes Instructions
- Features Compact, Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Ink Color | Black, Dark Brown |
Pen Type | Currency Verifying Pen |
Color | Black |
Item | Counterfeit Detector Pen |
Includes | Instructions |
Features | Compact, Portable |
Currency | Canadian; Chinese; EU; Mexican; UK; U.S. |
Counterfeit Bill Detector Type | Color-Change Ink; Micro-Print Detector; UV Light; Watermark Detector |
Counterfeit Indication Mark | Black; Dark Brown |
Marking Color | Amber |
Pen Features | Cap |
Description
Counterfit Bill Detector,Tri-Test,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8)
- BUSINESS SOURCE Fine Point Ballpoint Stick Pens, Blue, 12PK (BSN37502)
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- DRI MARK Counterfeit Money Detection System, US dollar, PK6 (351UV6)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- DRI MARK Counterfeit Bill Detector Pen, U.S., PK12 (351R-1)
- DRI MARK Counterfeit Bill Detector Pen, PK3 (3513B-1)
- UNI-BALL VISION Roller Ball Pen, Stick, Bold 1 mm, Black Ink/Barrel, PK12 (70128)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- Dri Mark Pens