Shop All Pens
Dri Mark
Counterfeit Money Detection System, US dollar, PK6
Mfr # 351UV6
Zoro # G6082859
product price: $57.25
/pk 6, $9.54/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Green
- Marking Color Amber
- Counterfeit Indication Mark Black; Dark Brown
- Width 0.8"
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.8" |
Depth | 0.8" |
Height | 6" |
Details
Color | Black/Green |
Item | Counterfeit Bill Detectors |
Marking Color | Amber |
Counterfeit Indication Mark | Black; Dark Brown |
Weight | 0.5 lbs |
Currency | U.S. |
Counterfeit Bill Detector Type | Color Change Ink; UV Light; Watermark Detector |
Description
Dri-Mark® Counterfeit Money Detection System, US dollar, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- BETTER OFFICE PRODUCTS Shop Ticket Holders, 9in. x 12in. Stitched Black Edge Trim, 25PK (81091)
- MILWAUKEE TOOL M12 Cable Stapler Kit (2448-21)
- AVERY Scallop Round Labels, Sure Feed, P, PK90 (8218)
- DRI MARK Counterfeit Bill Detector Pen, U.S., PK12 (351R-1)
- DRI MARK Counterfeit Bill Detector Pen, PK3 (3513B-1)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Black, PK12 (CSA11BK)
- PENTEL Pentel, 36-COLOR PEN SET, FINE BULLET TIP, ASSORTED COLORS, 36 Pieces (S36036)
- Dri Mark Pens