Shop All Pens
Dri Mark
Counterfeit Bill Detector Pen, U.S., PK12
Mfr # 351R-1
Zoro # G7192468
product price: $35.99
/pk 12, $3.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 0.285 lbs
- Counterfeit Indication Mark Black; Dark Brown
- Currency U.S.
- Counterfeit Bill Detector Type Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Item | Counterfeit Bill Detector Pen,U.S.,PK12 |
Weight | 0.285 lbs |
Counterfeit Indication Mark | Black; Dark Brown |
Currency | U.S. |
Counterfeit Bill Detector Type | Pen |
Marking Color | Amber |
Description
Counterfeit Bill Detector Pen,U.S.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- AVERY Easy Peel Wht Address Labels w/Sure Feed, Laser, 0.5x1.75, Wht, PK8000 (05167)
- TOPS Job Card, 3.5x9, PK500 (1258)
- ADIROFFICE 30" x 42" Self Healing Reversible Cutting Mat, Green/Black (ADICM3042)
- DRI MARK Counterfeit Bill Detector Pen, PK3 (3513B-1)
- DRI MARK Counterfeit Money Detection System, US dollar, PK6 (351UV6)
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- PAPER MATE Pen, Gel, 0.7mm, Retractable, InkJoy, 2/PK, Black PK (PAP1951634)
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- Dri Mark Pens