Shop All Pens
Dri Mark
Counterfeit Bill Detector Pen, PK3
Mfr # 3513B-1
Zoro # G7192529
product price: $8.65
/pk 3, $2.88/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black, Dark Brown
- Pen Type Currency Verifying Pen
- Color Black
- Weight 0.084 lbs
- Marking Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Ink Color | Black, Dark Brown |
Pen Type | Currency Verifying Pen |
Color | Black |
Item | Counterfeit Detector Pen |
Weight | 0.084 lbs |
Marking Color | Amber |
Currency | U.S. |
Counterfeit Indication Mark | Black; Dark Brown |
Counterfeit Bill Detector Type | Pen |
Description
Counterfeit Bill Detector Pen,PK3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- BAND-IT Bandit Band Blue Tote100 (C204B9)
- GLOBAL EQUIPMENT Replacement AC Adapter, 12V 500mA For 318503, 244241 244242 (AC Adapter - 12V 500mA)
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- DRI MARK Counterfeit Money Detection System, US dollar, PK6 (351UV6)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- DRI MARK Counterfit Bill Detector, Tri-Test, Black (351TRI)
- DRI MARK Counterfeit Bill Detector Pen, U.S., PK12 (351R-1)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2096152)
- PILOT Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 (072838344052)
- Dri Mark Pens