Shop All Trailer & Towing Accessories
Dri-Eaz
Valve For Truck mounts, Adjustable Flow
Mfr # 114810
Zoro # G9573019
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Resin (Head), Thermoplastic (Glide), Brass (Fittings)
- Type Upholstery Pro
- Length 10 ft. (Hose)
- Width 4" (Head)
- For Use With Truckmounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # 114810
- Zoro # G9573019
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 10 ft. (Hose) |
Width | 4" (Head) |
Details
Material | Nylon Resin (Head), Thermoplastic (Glide), Brass (Fittings) |
Type | Upholstery Pro |
Item | Valve For Truckmounts |
For Use With | Truckmounts |
Features | Unique Dual Extraction Slots; In-Line Solution Strainer; Sliding Vacuum Release; Solution Control Valve; Flexible Hose |
Description
Valve For Truckmounts,Adjustable Flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Kwik Winder, Flatbed Strap, Winch Winder (10092)
- FIRESTONE Air Spring, Suspension, 1T15M4 Cb 1/2 Npt 2Bn P (W013588813)
- DISCO AUTOMOTIVE HARDWARE Black Nylon Shield Retainers, 100PK (5625PK)
- GATES Tri-Power Belts, BX59 (BX59)
- C.E. SMITH Panel Bracket, 5 in., UPC Label (10301G40)
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- REESE Breakaway System, REESE TOWPOWER (50-85-313)
- TIE DOWN MARINE Bracket-Vertical Bunk 8", #86562 (86562)
- BUYERS PRODUCTS 5th Wheel Disks and Clip, 32 In x 3/16 In (FWD32)
- CURT Reducer Bushing, 1" to 3/4" Shank, 21101 (21101)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 3 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091065)
- Dri-Eaz Trailer & Towing Accessories