Shop All Blower and Fan Accessories
Dri-Eaz
Replacement PreFilter, For F504/F505, PK20
Mfr # F520
Zoro # G0159741
product price: $92.39
/pk 20, $4.62/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With Mfr. No. F504/F505
- Includes (20) Pre-Filters
- Accessory Type Replacement Pre-Filter
- Compatible with Series Velo, Velo Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F520
- Zoro # G0159741
- UPC # 847136000852
- Country of Origin Mexico
- Category Blower and Fan Accessories
Details
Item | Replacement Pre-Filters |
Type | Accessory |
For Use With | Mfr. No. F504/F505 |
Includes | (20) Pre-Filters |
Accessory Type | Replacement Pre-Filter |
Compatible with Series | Velo, Velo Pro |
Compatible with Manufacturer Model Number | F518 |
Compatible with Brand | DRI-EAZ |
Product Type | Replacement Pre-Filters |
Compatible with Manufacturer Model Number [NEW] | F518 |
Compatible with Manufacturer Part Number | F518 |
Compatible Manufacturer Part Number | F518 |
Compatible Manufacturer Model Number | F518 |
For Use with Mfr. Model Number | F518 |
For Use With Mfr. Model Number | F518 |
Description
Replacement Pre-Filters, Product Type Replacement Pre-Filters, Compatible with Brand DRI-EAZ, Compatible with Grainger Part Number 786F10, Compatible with Manufacturer Model Number F518, Compatible with Series Velo, Velo Pro, Includes (20) Pre-Filters, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Media Roll Air Filter, MERV 7, 30W x 1080L x 1D (B2319082)
- SUPCO Thermo-Disc 36T21 11144 L320-60F (L320)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FB16X36X2_6)
- DRI-EAZ Replacement Filter, For MFR No F504/F505 (F519)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- YORK SOURCE1 Blwr Venter Assem (S1-02633999001)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed (1XJX9)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- SUPCO Bearing Buster, 3/4" (BB34)
- Dri-Eaz Blower and Fan Accessories