Shop All Air Cleaner Filters
Dri-Eaz
Pre-Filter, 15-3/4 In. W
Mfr # F271
Zoro # G3773165
product price: $16.49
/ea
Sold in multiples of 12 for $197.88
$197.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16 in x 16 in x 1 in
- Nominal Height 16 in
- Nominal Width 16 in
- Nominal Depth 1 in
- For Use With Mfr. No. F284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F271
- Zoro # G3773165
- UPC # 00013884736385
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 16 in x 16 in x 1 in |
Nominal Height | 16 in |
Nominal Width | 16 in |
Nominal Depth | 1 in |
Details
For Use With | Mfr. No. F284 |
Item | Air Scrubber Filter |
Frame Included | Yes |
Filter Efficiency | 30% |
Compatible Manufacturer Model Number | F284 |
Filter Type | HEPA |
Includes Frame | Yes |
Frame Material | Cardboard |
Number of Filters | 12 |
Media Material | Synthetic Fiber |
Filters Out | Dust, Smoke, Viruses |
Type | First Stage Filter |
Description
Air Scrubber Filter, Filter Type HEPA, Compatible Grainger Part Number 4AYF5, Compatible Manufacturer Model Number F284, Number of Filters 12, Media Material Synthetic Fiber, Nominal Depth 1 in, Nominal Height 16 in, Nominal Width 16 in, Filters Out Dust, Smoke, Viruses, Filter Efficiency 30 Percent, Frame Material Cardboard, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL S87C1006 Dsi Control 6 Sec Dual (S87C1006)
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty (1WDC1)
- SIEMENS Analog Controller 3-Position (RWF55.50A9)
- ATLANTIC BLOWERS Centrifugal Blower, 15 HP, 3005 cfm (ABT-800)
- DRI-EAZ Air Cleaner Filter, 15x16-3/8x2-1/4, PK3 (F584)
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- DRI-EAZ HEPA Filter, 13x14x12-3/4" (F518)
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F581)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F585)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- Dri-Eaz Air Cleaner Filters