Shop All Air Cleaners and Accessories
This Product is Discontinued
Dri-Eaz
Portable Air Scrubber, Negative Air (Discontinued)
Mfr # F284
Zoro # G0557654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Type HEPA Air Scrubber/Negative Air Machine
- Width 26.2"
- Voltage 115
- Height 24.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Eaz
- MFR # F284
- Zoro # G0557654
- UPC # 847136000074
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 26.2" |
Height | 24.6" |
Cord Length (Ft.) | 25 |
Width (In.) | 26 1/4 in |
Depth (In.) | 18 1/4 in |
Height (In.) | 24 1/2 in |
Depth | 18.2" |
Overall Dimensions - H x W x D | 24-1/2 in x 26-1/4 in x 18-1/4 in |
Description
Portable Air Scrubber, HEPA Air Scrubber/Negative Air Machine, Number of Speeds Variable, Air Flow (CFM) 250 to 500, MERV 16, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3 micron, Sound Level dBA 63, Voltage 115, 60 Hz, 1 Phase, 3 Amps AC, 360 W Watts, Height (In.) 24 1/2 in, Width (In.) 26 1/4 in, Depth (In.) 18 1/4 in, Rotomolded Polyethylene Finish, Blue, Includes PreFilter and HEPA Filter, Cord Length (Ft.) 25, Agency Compliance AHAM, C-UL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.