Shop All Humidifier and Dehumidifier Parts
Dri-Eaz
Moisture Probe, For Dehumidifiers
Mfr # F245
Zoro # G8358533
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Water
- For Use With Portable Dehumidifiers
- Overall Length 31 in
- Overall Dimensions H x W x L 31 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F245
- Zoro # G8358533
- UPC # 847136000531
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Length | 31 in |
Overall Dimensions H x W x L | 31 in |
Overall Length x Diameter | 31 in |
Probe Tip Diameter | 7/8 in |
Details
Item | Moisture Probe |
Type | Water |
For Use With | Portable Dehumidifiers |
Material | Stainless Steel |
Telescoping | No |
Product Type | Moisture Probe |
Alarm Humidity Level | 17 % |
Battery Type | 9V |
Description
Moisture Probe, Overall Length 31 in, Probe Tip Diameter 7/8 in, Product Type Moisture Probe, Telescoping No, Alarm Humidity Level 17 Percent, Battery Type 9V, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-6300-601)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 5-1/2" L (8040401696)
- KOCH FILTER Industrial Cartridge Filter, 80/20, 14.4ODx11.4IDx26HGT (C11A144-543)
- DAYTON Supply Ventilator, 42 In, 208-230/460 V (7AE73)
- DRI-EAZ Moisture Probe, For Dehumidifiers (F251)
- DRI-EAZ Dri Eaz® 6000Li Low Grain Dehumidifier w/Humidistat, 115V, 100 Pints (103614)
- DRI-EAZ Dri Eaz® Revolution Low Grain Dehumidifier w/Humidistat, 115V, 80 Pints (111995)
- DRI-EAZ Controller (124402)
- DRI-EAZ DriEaz LGR 7000XLi Dehumidifier F412 235 Pints (108110)
- DRI-EAZ Controller (124507)
- ESSICK AIR Right Water Bttl Assembly, EA1407/HD1409 (828726)
- Dri-Eaz Humidifier and Dehumidifier Parts