Shop All Dehumidifiers
This Product is Discontinued
Dri-Eaz
Low-Grain Portable Dehumidifier, Blue/Gray, 1 Speeds, 115 V (Discontinued)
Mfr # F412
Zoro # G5300495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Width 20 in
- Includes Power Cord and Drain Hose
- Height 33 1/2 in
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F412
- Zoro # G5300495
- UPC # 847136000364
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Width | 20 in |
Height | 33 1/2 in |
Depth | 20 in |
Power Cord Length | 25 ft |
Manufacturer Warranty Length | 1 yr Limited |
For Duct Diameter | 12 in |
Drain Hose Length | 40 ft |
Overall Height | 33 1/2 in |
Overall Depth | 20 in |
Overall Width | 20 in |
Height Range | 31 to 40 in |
Overall HxWxD | 33 1/2 in x 20 in x 20 in |
Width Range | 11 to 20 in |
Depth Range | 11 to 20 in |
Description
Low-Grain Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 130 pt, Capacity/24 Hrs. @ 90 Percent RH 235 pt, Voltage 115 V AC, 60 Hz, 8.3 A Amps, 325 PCM Fan CFM, Humidity Range 20 to 99 RH, Ambient Temp. Range 33 Degrees to 100 Degrees F, Height 33 1/2 in, Width 20 in, Defrost Type Fan Bypass, Refrigerant Type R-410A, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.