Shop All Dehumidifiers
This Product is Discontinued
Dri-Eaz
Low-Grain Portable Dehumidifier, Blue, 2,775 RPM Speeds, 115 V (Discontinued)
Mfr # F411
Zoro # G2731741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Width 23 in
- Includes (1) 40 ft Drain Hose, 2,775 RPM Speed Setting, Power Cord
- Height 40 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F411
- Zoro # G2731741
- UPC # 847136000111
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Width | 23 in |
Height | 40 1/2 in |
Power Cord Length | 25 ft |
Depth | 24 in |
Overall Width | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 23 in |
Drain Hose Length | 40 ft |
Overall Height | 40 1/2 in |
For Duct Diameter | 12 in |
Description
Low-Grain Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 170 pt, Capacity/24 Hrs. @ 90 Percent RH 242 pt, Voltage 115 V AC, 60 Hz, 10.5 A Amps, 400 PCM Fan CFM, Humidity Range 20 to 99 RH, Ambient Temp. Range 33 Degrees to 100 Degrees F, Height 40 1/2 in, Width 23 in, Defrost Type Fan Bypass, Refrigerant Type R-410A, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.