Shop All Dehumidifiers
This Product is Discontinued
Dri-Eaz
Industrial Portable Dehumidifier, 75 pt, Gray, 2 Speeds, 115V (Discontinued)
Mfr # F515
Zoro # G6199103
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Width 12 1/2 in
- Height 17 3/8 in
- Color Gray
- Fan CFM 180 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F515
- Zoro # G6199103
- UPC # 847136000777
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Width | 12 1/2 in |
Height | 17 3/8 in |
Depth | 21 1/2 in |
Power Cord Length | 6 ft |
Overall Depth | 21 1/2 in |
Overall Height | 17 5/8 in |
Overall Width | 12 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Drain Hose Length | 20 ft |
Height Range | 11 to 20 in |
Width Range | 11 to 20 in |
Depth Range | Greater than 20 in |
Overall HxWxD | 17 5/8 in x 12 1/2 in x 21 1/2 in |
Bucket Size | Greater than 30 pt |
Description
Industrial Compact Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 75 pt, Capacity/24 Hrs. @ 90 Percent RH 134 pt, Voltage 115 V AC, 60 Hz Hz, 6.2 A Amps, 180 cfm Fan CFM, Humidity Range 33 to 100 Percent RH, Ambient Temp. Range 45 Degrees to 100 Degrees F, Height 17 3/8 in, Width 12 1/2 in, Defrost Type Fan Bypass, Refrigerant Type R-410A, Power Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.