Shop All Dehumidifiers
Dri-Eaz
Industrial Dehumid, 400cfm, w/ Drain Pump
Mfr # LGR3500i
Zoro # G500829719
product price: $4,272.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$4,272.99
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 24 in
- Includes 25 ft Detachable Power Cord, 4-PRO Air Filter Reorder, 40 ft Drain Hose with Quick Connect Fitting
- Height 40 1/2 in
- Application Water Damage Restoration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # LGR3500i
- Zoro # G500829719
- UPC # 847136000118
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Width | 24 in |
Height | 40 1/2 in |
Power Cord Length | 25 ft |
Depth | 23 in |
Overall Depth | 23 in |
For Duct Diameter | 12 in |
Drain Hose Length | 40 ft |
Overall HxWxD | 40 1/2 in x 24 in x 23 in |
Overall Width | 24 in |
Width Range | Greater than 20 in |
Depth Range | Greater than 20 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 40 1/2 in |
Height Range | Greater than 40 in |
Description
Industrial Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 170 pt, Capacity/24 Hrs. @ 90 Percent RH 240 pt, Voltage 115 V AC, 60 Hz Hz, 11.2 A Amps, 400 cfm Fan CFM, Humidity Range 60 to 90 Percent RH, Height 40 1/2 in, Width 24 in, Power Cord Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 8.7 Amps AC (FEP-1820-1RA)
- FRIEDRICH Window Air Conditioner, 115V AC, 20 5/8 in W. (CCV08A10A)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- COMMERCIAL COOL 35 Pint Dehumdifier (CCD35JW)
- Dri-Eaz Dehumidifiers