Shop All Dehumidifiers
Dri-Eaz
Industrial Dehumid, 400cfm, 8 A
Mfr # LGR 2800i
Zoro # G200829705
product price: $3,403.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,403.99
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 24 in
- Includes 25 ft Detachable Power Cord, 4-PRO Air Filter Reorder, 40 ft Drain Hose with Quick Connect Fitting
- Height 40 1/2 in
- Cabinet Material Polyethylene Rotomolded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # LGR 2800i
- Zoro # G200829705
- UPC # 847136000101
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Width | 24 in |
Height | 40 1/2 in |
Depth | 23 in |
Power Cord Length | 25 ft |
Width Range | Greater than 20 in |
Overall Depth | 23 in |
Height Range | Greater than 40 in |
Depth Range | Greater than 20 in |
Overall Width | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Drain Hose Length | 40 ft |
Overall HxWxD | 40 1/2 in x 24 in x 23 in |
For Duct Diameter | 12 in |
Overall Height | 40 1/2 in |
Description
Industrial Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 130 pt, Capacity/24 Hrs. @ 90 Percent RH 200 pt, Voltage 115 V AC, 60 Hz Hz, 8 A Amps, 400 Fan CFM, Humidity Range 60 to 90 Percent RH, Height 40 1/2 in, Width 24 in, Power Cord Length 25 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN HIS Board with 9-Pin Connector (B1809913S)
- FRIEDRICH Portable Air Conditioner (ZHP14DB)
- BROAN Fan Blade (99020165)
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 120 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031957)
- Dri-Eaz Dehumidifiers