Shop All Air Cleaner Filters
Dri-Eaz
Hepa 500 Filter, 16 In. W, 19 In. H
Mfr # F321
Zoro # G3756252
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 19 in x 16 in x 3 in
- Nominal Height 19 in
- Nominal Width 16 in
- Nominal Depth 3 in
- For Use With Mfr. No. F284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F321
- Zoro # G3756252
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 19 in x 16 in x 3 in |
Nominal Height | 19 in |
Nominal Width | 16 in |
Nominal Depth | 3 in |
Details
For Use With | Mfr. No. F284 |
Item | Air Scrubber Filter |
Frame Included | Yes |
Filter Efficiency | 99.97% |
Compatible Manufacturer Model Number | F284 |
Frame Material | Plastic |
Filters Down To | 0.3 micron |
Number of Filters | 8 |
Filter Type | HEPA |
Includes Frame | Yes |
Filters Out | Dust, Smoke, Viruses |
Media Material | Synthetic Fiber |
Type | Primary Hepa Filter |
Description
Air Scrubber Filter, Filter Type HEPA, Compatible Grainger Part Number 4AYF5, Compatible Manufacturer Model Number F284, Number of Filters 8, Media Material Synthetic Fiber, Nominal Depth 3 in, Nominal Height 19 in, Nominal Width 16 in, Filters Down To 0.3 micron, Filters Out Dust, Smoke, Viruses, Filter Efficiency 99.97 Percent, Frame Material Plastic, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Vent Extension, Top, 24 in. L (9302)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2JUH8)
- GLOBAL INDUSTRIAL Replacement Activated Carbon Filter For Air Scrubber, 2PK (292940)
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- DRI-EAZ HEPA Filter, 13x14x12-3/4" (F518)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F590)
- DRI-EAZ Pre-Filter, 15-3/4 In. W (F271)
- DRI-EAZ Air Cleaner Filter, 10x11x2-1/4, PK3 (F583)
- AIR SYSTEMS INTL Hepa Filter Element (SVB-IF9HE)
- Dri-Eaz Air Cleaner Filters