Shop All Air Cleaner Filters
Dri-Eaz
Hepa 500 Carbon Filter, 15-3/4 In. W
Mfr # F397
Zoro # G3752944
product price: $60.75
/ea
Sold in multiples of 4 for $243.00
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16 in x 16 in x 1 in
- Nominal Height 16 in
- Nominal Width 16 in
- Nominal Depth 1 in
- For Use With Mfr. No. F284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F397
- Zoro # G3752944
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 16 in x 16 in x 1 in |
Nominal Height | 16 in |
Nominal Width | 16 in |
Nominal Depth | 1 in |
Details
For Use With | Mfr. No. F284 |
Item | Air Scrubber Filter |
Frame Included | Yes |
Filters Out | Fumes, Odors |
Media Material | Activated Carbon |
Filter Type | HEPA |
Includes Frame | Yes |
Compatible Manufacturer Model Number | F284 |
Number of Filters | 4 |
Frame Material | Cardboard |
Type | Activated Carbon |
Description
Air Scrubber Filter, Filter Type HEPA, Compatible Grainger Part Number 4AYF5, Compatible Manufacturer Model Number F284, Number of Filters 4, Media Material Activated Carbon, Nominal Depth 1 in, Nominal Height 16 in, Nominal Width 16 in, Filters Out Fumes, Odors, Frame Material Cardboard, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- MUELLER Flare Nut, Brass (A 05052)
- GREENSEAM Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 26 GA, 15 in W, 16" L, 15 in H (GRAE1290GA26)
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- DRI-EAZ Air Cleaner Filter, 15x16-3/8x2-1/4, PK3 (F584)
- DRI-EAZ Pre-Filter, 15-3/4 In. W (F271)
- DRI-EAZ HEPA Filter, 13x14x12-3/4" (F518)
- DRI-EAZ Air Cleaner Filter, 10x11x2-1/4, PK3 (F583)
- BRONDELL Revive Offgassing Reduction Filter, Pack of 3 (PRF-58)
- Dri-Eaz Air Cleaner Filters