Shop All Dehumidifiers
Dri Eaz
F410 LGR 2800i Energy Star Dehumidifier - 200 Pints
Mfr # 110128
Zoro # G408610983
product price: $5,138.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$5,138.99
Free 30-Day Returns
Key Features
- Voltage 115
- Width 24 in
- Height 40-1/2 in
- Color Blue
- Cabinet Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri Eaz
- MFR # 110128
- Zoro # G408610983
- UPC # 847136000104
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Width | 24 in |
Height | 40-1/2 in |
Depth | 23 in |
Details
Voltage | 115 |
Color | Blue |
Cabinet Material | Polyethylene |
Description
Features:
- With its built-in humidistat, the LGR 2800i dehumidifier handles significant dehumidification jobs and controls moisture in large areas - up to 13,000 cubic feet - in a convenient easy-to-maneuver package.It's Energy Star qualified and removes up to 200 pints of water per dayThe 2800i even performs well in high-temp environments - up to 125°FBecause it's an LGR or low-grain refrigerant unit, the 2800i will keep removing moisture as the ambient humidity gets lower, meaning rooms will be dried faster and more thoroughlyIt includes electronic touchpad controls in four languages and displays temperature and relative humidity conditions, plus it includes an automatic pumpout and built-in duct attachment ring. Certified to UL 474 and CSA 22.2 no.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- NORDFAB Round 45 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 20 GA, 23-5/8" L (8040400026)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- YORK Blower Wheel, 10" x 10", CW, 1/2" Bore (S1-026-42199-000)
- DRI EAZ F411 LGR-3500i Dehumidifier , 240 Pints (110133)
- DRI EAZ F412 LGR 7000XLi Dehumidifier - 235 Pints (108110)
- DRI EAZ F203-A DrizAir 1200 Dehumidifier - 145 Pints (104677)
- MIDEA ELECTRIC TRADING SINGAPORE HP 50PT Dehumidifier (MDUDP-50AEN1-BA9B)
- GLOBAL EQUIPMENT Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints (OL50-503E)
- ATLAS Renewable Wireless Dehumidifier Quilt Electric Air Moisture Absorber (ATL300)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- Dri Eaz Dehumidifiers