Shop All Carpet Extractors & Accessories
Dri-Eaz
Extraction Tool, 61 in. L
Mfr # F511
Zoro # G8173094
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61 in
- Width 15 in
- For Use With Mfr. No. F479 HVE 3000
- Material Stainless Steel and Plastic
- Features Easy-to-Clean Rotomolded Head with A Clear View Window, Replaceable Glide and Ergonomic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F511
- Zoro # G8173094
- UPC # 847136000760
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Length | 61 in |
Width | 15 in |
Details
Item | Extraction Tool |
For Use With | Mfr. No. F479 HVE 3000 |
Material | Stainless Steel and Plastic |
Features | Easy-to-Clean Rotomolded Head with A Clear View Window, Replaceable Glide and Ergonomic Handle |
Accessory Type | Extraction Tool |
Description
Extraction Tool, Length 61 in, Width 15 in, For Use With Mfr. No. F479 HVE 3000, Material Stainless Steel and Plastic, Features Easy-to-Clean Rotomolded Head with A Clear View Window, Replaceable Glide and Ergonomic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- HERKULES Can Crusher, 3.75 Tons (HCR1)
- PINPOINT Light-Grade Can Liners, 4 Gallon - Black (PI1517485)
- HOOVER Hoover Commercial Spot Extractor, 4/5HP (CH68000V)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- ROBERTS Carpet Rake & Groomer, 51 in Handle, 12 in Wide Head, 3 Part Handle For Easy Storage (70-127-3)
- HOOVER CRPT CLEANER BAGLESS (FH50704)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- Dri-Eaz Carpet Extractors & Accessories