Shop All Portable Blowers
Dri-Eaz
Extension Duct, Use w/ 5UNZ4
Mfr # F405
Zoro # G1795726
original price:
$379.99
6% off
new price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5UNZ4 Vortex Axial Fan
- Includes 25 ft x 12 ft Semi-Rigid Ducting
- Outside Dia. (In.) 12 in
- Application Directs Warm Air Into Confined Spaces
- Length (In.) 300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F405
- Zoro # G1795726
- Country of Origin China
- Category Portable Blowers
Dimensions
Outside Dia. (In.) | 12 in |
Length (In.) | 300 in |
Details
Item | Extension Duct |
For Use With | 5UNZ4 Vortex Axial Fan |
Includes | 25 ft x 12 ft Semi-Rigid Ducting |
Application | Directs Warm Air Into Confined Spaces |
Construction Material | PVC Coated Polyester |
Type | Semi Rigid |
Accessory Type | Extension Duct |
Compatible with Brand | DRI-EAZ |
Product Type | Vortex Ducting |
Compatible with Manufacturer Model Number | F147-BLU |
Compatible with Series | Vortex |
Compatible with Manufacturer Part Number | F147-BLU |
Compatible Manufacturer Part Number | F147-BLU |
Compatible with Manufacturer Model Number [NEW] | F147-BLU |
Compatible Manufacturer Model Number | F147-BLU |
For Use with Mfr. Model Number | F147-BLU |
For Use With Mfr. Model Number | F147-BLU |
Description
Extension Duct, Product Type Vortex Ducting, Compatible with Brand DRI-EAZ, Compatible with Grainger Part Number 4AYF5, 5UNZ4, Compatible with Manufacturer Model Number F147-BLU, Compatible with Series Vortex, Includes 25 ft x 12 ft Semi-Rigid Ducting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 26B1A0E (26B1A0E)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5)
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02638612000)
- DRI-EAZ Velo Pro Low Profile Air Mover, 885 CFM (114969)
- DRI-EAZ Carpet/Floor Dryer, Variable Speed, 115V (F505)
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp (125470)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- DRI-EAZ Carpet Clamp, Use w/ 5UNZ5 Sahara Pro X3 (F349)
- POWERBUILT 3-Speed Portable Blower (642259)
- Dri-Eaz Portable Blowers