Shop All Dehumidifiers
Dri-Eaz
DriEaz LGR 2800i Dehumidifier F410 200 Pints
Mfr # 110128
Zoro # G602593792
product price: $4,965.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,965.99
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
- Brand Dri-Eaz
- MFR # 110128
- Zoro # G602593792
- UPC # 847136000104
- Country of Origin United States
- Category Dehumidifiers
Description
DRI-EAZ® LGR 2800I ENERGY STAR DEHUMIDIFIER - 200 PINTS - F410 WITH ITS BUILT-IN HUMIDISTAT, THE LGR 2800I DEHUMIDIFIER HANDLES SIGNIFICANT DEHUMIDIFICATION JOBS AND CONTROLS MOISTURE IN LARGE AREAS - UP TO 13,000 CUBIC FEET - IN A CONVENIENT EASY-TO-MANEUVER PACKAGE. IT INCLUDES ELECTRONIC TOUCHPAD CONTROLS IN FOUR LANGUAGES AND DISPLAYS TEMPERATURE AND RELATIVE HUMIDITY CONDITIONS, PLUS IT INCLUDES AN AUTOMATIC PUMPOUT AND BUILT-IN DUCT ATTACHMENT RING. IT'S ENERGY STAR QUALIFIED AND REMOVES UP TO 200 PINTS OF WATER PER DAY. THE 2800I EVEN PERFORMS WELL IN HIGH-TEMP ENVIRONMENTS - UP TO 125°F. BECAUSE IT'S AN LGR OR LOW-GRAIN REFRIGERANT UNIT, THE 2800I WILL KEEP REMOVING MOISTURE AS THE AMBIENT HUMIDITY GETS LOWER, MEANING ROOMS WILL BE DRIED FASTER AND MORE THOROUGHLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- SUNTUF 26 in. x 6 ft. Sky Blue Polycarbonate Roof Panel, 10PK (400994)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 16 In. W (W42)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump (LGR 7000XLi)
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A (Revolution LGR)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- COMMERCIAL COOL 50 Pint Dehumdifier (CCD50JW)
- Dri-Eaz Dehumidifiers