Shop All Vacuum Filters
Dri-Eaz
Cassette Filter, 1-1/2" H, 10" L, PK4
Mfr # F503
Zoro # G8637752
product price: $96.35
/pk 4, $24.09/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Critical Area Vacuum
- Filter Product Grouping Cassette Filter
- Fits Vacuum Brand Dri-Eaz
- Fits Vacuum Models F479
- Filtration Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F503
- Zoro # G8637752
- Country of Origin Mexico
- Category Vacuum Filters
Dimensions
Length | 10 in |
Height | 1 1/2 in |
Width/Diameter | 4 1/2 in |
Details
For Vacuum Type | Critical Area Vacuum |
Filter Product Grouping | Cassette Filter |
Fits Vacuum Brand | Dri-Eaz |
Fits Vacuum Models | F479 |
Filtration Type | HEPA |
Filter Pickup Type | Wet |
Filter Material | Paper |
Filter Reusability | Reusable |
Item | Cassette Filter |
Filter Efficiency | 99.97% at 3 micron |
Description
Cassette Filter, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Dri-Eaz, Fits Vacuum Models F479, Filter Pickup Type Wet, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 micron, Filter Material Paper, Filter Reusability Reusable, Height 1 1/2 in, Length 10 in, Width/Diameter 4 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031-BSS)
- BOBRICK Soap Dispenser (2111)
- GOOF OFF Professional Strength Remover, Can, 6 oz. (FG661)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- PROTEAM 10 Qt. Intercept Micro Filter, Closed Collar, for Super Coach Pro 10 Vacs, 10PK (107680)
- MAKITA High Efficiency Filter (SH00000213)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With GM80, Cotton (61543000)
- TENNANT HEPA Filter (1016503)
- ATRIX Express Series HEPA Filter- 2 Pack (730333)
- PROTEAM Sleeve Filter, Dry, Cloth Filter (834000)
- Dri-Eaz Vacuum Filters