Shop All Portable Blowers
Dri-Eaz
Carpet/Floor Dryer, Variable Speed, 115V
Mfr # F505
Zoro # G9791966
original price:
$662.32
31% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow Direction Horizontal
- Blower Application Carpet, Ceiling, Floor, Wall
- For Use With Carpet Drying, Floor Drying
- Pivoting No
- CFM High 885 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F505
- Zoro # G9791966
- UPC # 847136000746
- Country of Origin United States
- Category Portable Blowers
Dimensions
Power Cord Length | 15 ft |
Housing Height | 9 in |
Housing Width | 18 in |
Housing Length | 24 in |
Overall Height | 9 in |
Overall Length | 24 in |
Overall Width | 18 in |
Dimensions | 9 in H x 24 in L x 18 in W |
Blower Wheel Diameter | 12 3/8 in |
Description
Portable Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 885 cfm, Number of Speeds Variable, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 1.9 A, Daisy Chain Capability Yes, Daisy Chain Capacity 10 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 15 ft, Blower Wheel Diameter 12 3/8 in, Standards CSA Certified, ETL Listed to UL/cUL, Overall Height 9 in, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Adj Circular Air Valve, 4" (BOR-100)
- WHITE-RODGERS Univ Hsi Ignition Mod (50E47 843S1)
- AIR CONDITIONING PRODUCTS CO 14 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 14")
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A576)
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 (F405)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- DRI-EAZ Velo Pro Low Profile Air Mover, 885 CFM (114969)
- DRI-EAZ Carpet Clamp, Use w/ 5UNZ5 Sahara Pro X3 (F349)
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp (125470)
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- DAYTON Blower Support for 1XJY1 and 1XJY2, PR (5TCJ4)
- Dri-Eaz Portable Blowers