Dri-Eaz

Carpet/Floor Dryer, 115V, 885 cfm, Blue (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Blowers

Key Features

  • Airflow Direction Horizontal
  • Blower Application Carpet, Floor, Wall
  • Includes Hospital Grade Plug with Embedded Neon Lamp
  • Pivoting No
  • CFM High 885
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Power Cord Length 15 ft
Outlet Width 18 in
Overall Length 24 in
Outlet Height 4 in
Housing Width 18 in
Housing Height 9 in
Overall Height 9 in
Housing Length 24 in
Overall Width 18 in
Dimensions 9 in H x 24 in L x 18 in W

Description

Portable Blower, Pivoting No, Air Flow Direction Horizontal Only, Maximum Airflow Capacity 885 cfm, Number of Speeds 2, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 2.1 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 6 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, Power Cord Length 15 ft, Includes Hospital Grade Plug with Embedded Neon Lamp, Standards CSA Certified, ETL Listed to UL/cUL, Outlet Height 4 in, Overall Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products