Shop All Portable Blowers
This Product is Discontinued
Dri-Eaz
Carpet/Floor Dryer, 115V, 5500 cfm, Blue (Discontinued)
Mfr # F377
Zoro # G0757154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction 360 Degrees
- Blower Application Floor
- For Use With Carpet Drying, Floor Drying
- Pivoting No
- Includes Locking Wheel Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri-Eaz
- MFR # F377
- Zoro # G0757154
- UPC # 847136000067
- Country of Origin United States
- Category Portable Blowers
Dimensions
Power Cord Length | 25 ft |
Housing Height | 14 3/4 in |
Propeller Dia. | 20 in |
Conductor Size (AWG) | 14 AWG |
Caster Dia. | 2 in |
Housing Length | 26 in |
Housing Width | 25 1/2 in |
Description
Portable Blower/Dryer, Pivoting No, Number of Speeds 2, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, Power Cord Length 25 ft, Includes Locking Wheel Casters, Standards ETL Listed; UL; CSA, Caster Material Plastic, For Use With Carpet Drying, Floor Drying, Housing Color Blue, Housing Height 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.