Dri-Eaz

Carpet/Floor Dryer, 115V, 2700 cfm, Blue (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable Blowers

Key Features

  • Airflow Direction Horizontal, Vertical
  • Blower Application Carpet, Floor, Wall
  • Includes Carpet Clamp
  • Pivoting No
  • CFM High 2,700
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Power Cord Length 25 ft
Housing Width 17 in
Blower Wheel Dia. 10 in
Outlet Height 5 in
Housing Height 18 7/8 in
Outlet Width 17 in
Housing Length 18 1/4 in
Conductor Size (AWG) 14 AWG
Blower Wheel Diameter 10 in
Conductor Size 14 AWG
Dimensions 18 7/8 in H x 17 in W

Description

Portable Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 2,700 cfm, Number of Speeds 3, Motor Horsepower 33/100 hp, Nameplate Voltage 115V AC, Full Load Current 4 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, Power Cord Length 25 ft, Includes Carpet Clamp, Blower Wheel Diameter 10 in, Standards UL/cUL Listed, Outlet Height 5 in, Overall Height 18 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products