Shop All Portable Blowers
Dri-Eaz
Carpet Clamp, Use w/ 5UNZ5 Sahara Pro X3
Mfr # F349
Zoro # G0765651
original price:
$67.10
9% off
new price: $61.00
/ea
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5UNZ5 Sahara Pro X3
- Height (In.) 8 1/4 in
- Width (In.) 3 in
- Finish Black Powder coated
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F349
- Zoro # G0765651
- Country of Origin United States
- Category Portable Blowers
Dimensions
Height (In.) | 8 1/4 in |
Width (In.) | 3 in |
Details
Item | Carpet Clamp |
For Use With | 5UNZ5 Sahara Pro X3 |
Finish | Black Powder coated |
Construction Material | Steel |
Application | Safely and Securely Clamps Carpets to Air Movers |
Accessory Type | Carpet Clamp |
Description
Carpet Clamp, For Use With 5UNZ5 Sahara Pro X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Air Mover Blower Utility Floor 900 CFM Fan with Daisy Chain (AIRMOVER)
- DAYTON Motor Assembly (HV2125900G)
- ACCUMULAIR Pleated Air Filter, 10" x 18" x 1", 4 Pack (FB10X18A_4)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (3100E)
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp (125470)
- DRI-EAZ Velo Pro Low Profile Air Mover, 885 CFM (114969)
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 (F405)
- DRI-EAZ Carpet/Floor Dryer, Variable Speed, 115V (F505)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- Dri-Eaz Portable Blowers