Shop All Portable Blowers
Dri-Eaz
Airmover, 885 cfm, 15 ft, 1/4 hp
Mfr # 125470
Zoro # G803457824
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow Direction Horizontal, Lateral, Vertical
- For Use With Carpet Drying, Confined Space Ventilating, Floor Drying
- Blower Application Ceiling, Floor, Wall
- Pivoting No
- CFM High 885 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # 125470
- Zoro # G803457824
- UPC # 847136005338
- Country of Origin United States
- Category Portable Blowers
Dimensions
Power Cord Length | 15 ft |
Outlet Height | 4.3 in |
Propeller Dia. | 12 1/2 in |
Conductor Size | 14 AWG |
Overall Height | 9 in |
Blower Wheel Dia. | 12 11/25 in |
Overall Length | 24 in |
Housing Height | 9 in |
Conductor Size (AWG) | 14 AWG |
Overall Width | 18 in |
Outlet Width | 17.7 in |
Housing Length | 24 in |
Housing Width | 18 in |
Blower Wheel Diameter | 12 3/8 in |
Dimensions | 9 in H x 24 in L x 18 in W |
Propeller Diameter | 12 1/2 in |
Description
Air Mover, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 885 cfm, Number of Speeds 2, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Full Load Current 2.1 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 6 Units, Number of Power Outlets 1, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 15 ft, Blower Wheel Diameter 12 3/8 in, Standards CSA Certified, ETL Listed to UL/cUL, Outlet Height 4.3 in, Overall Height 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU LED Vent Light, Plastic and Metal, White (VLED-100)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- DAYTON Replacement Propeller (GGS_47327)
- RAYPAK Burner with Gasket and Screws (007442F)
- DRI-EAZ Velo Pro Low Profile Air Mover, 885 CFM (114969)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- DRI-EAZ Carpet Clamp, Use w/ 5UNZ5 Sahara Pro X3 (F349)
- DRI-EAZ Carpet/Floor Dryer, Variable Speed, 115V (F505)
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 (F405)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- Dri-Eaz Portable Blowers