Shop All Air Cleaners and Accessories
Dri-Eaz
Air Scrubber, 115V, 17"x26
Mfr # 125105
Zoro # G402747586
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21 to 30 in
- Voltage 115 V AC
- Height 21 to 30 in
- Standards DOP
- Weight 42 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # 125105
- Zoro # G402747586
- UPC # 847136005420
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | 21 to 30 in |
Overall Depth | 17 in |
Depth | 11 to 20 in |
Overall Width | 26 in |
Overall Height | 23 in |
Power Cord Length | 25 ft |
Overall H x W x D | 23 in x 26 in x 17 in |
Description
Air Scrubber, Number of Speeds Variable, Voltage 115 V AC, Includes 2 in MERV 8 Pre-Filter, Primary HEPA Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W (GEM20018)
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18181.6 6pk)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- UVIEW Adaptor Cone (550537)
- OMNITEC DESIGN Quick Clamp, 12-1/2In Dia, Stainless Steel (QCW12)
- XPOWER XPOWER’s Olympus Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS1)
- LUMILEDS Gopure 5611 Car Air Purifier (GP5611)
- KOCH Filter, HEPA99.97, Galv, 24x30x5.875" (H22A1X1)
- Dri-Eaz Air Cleaners and Accessories