Shop All Automotive Engine Air Filters
Dri-Eaz
Air Filter, MERV 8, Pleated, PK6
Mfr # 125026
Zoro # G204104952
product price: $137.99
/pk 6, $23.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Out Dust, Mold, Particulates
- Filters Down To 2 in
- Filter Efficiency 99.97 %
- Filter Type Pleated
- Filter Layer Type Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # 125026
- Zoro # G204104952
- UPC # 847136005383
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Actual Width | 20 11/16 in |
Actual Depth | 2 in |
Actual Height | 18 7/8 in |
Details
Filters Out | Dust, Mold, Particulates |
Item | Air Filter |
Filters Down To | 2 in |
Filter Efficiency | 99.97 % |
Filter Type | Pleated |
Filter Layer Type | Paper |
Performance Rating | MERV 8 |
Compatible Manufacturer Model Number | 125105 |
Media Material | White Non-woven Media |
Number of Filters | 1 |
Pack Quantity | 1 |
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 2 in, Actual Height 18 7/8 in, Actual Width 20 11/16 in, Compatible Grainger Part Number 787AD1, Compatible Manufacturer Model Number 125105, Number of Filters 1, Media Material White Non-woven Media, Filter Layer Type Paper, Filters Down To 2 in, Filters Out Dust, Mold, Particulates, Filter Efficiency 99.97 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Headlamp Knob, 76897 (76897)
- OREGON Industrial Type Tire, 480/400-8 (58-050)
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA2533)
- ILC Replacement For PERKINS 2871A302 ALTERNATOR (2871A302 ALTERNATOR)
- DRI-EAZ Air Filter, Activated Carbon, PK4 (125027)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK12 (125029)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA697)
- BALDWIN FILTERS Air Filter, 10-11/16" L, 8-13/32"W, 1-5/8"H (PA10091)
- BALDWIN FILTERS Air Filter, 5-23/32 x 17-1/2 in. (PA2621)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- WIX FILTERS Abg Construction Equipment/Volvo-M Tks I, 46669 (46669)
- Dri-Eaz Automotive Engine Air Filters