Shop All Automotive Engine Air Filters
Dri-Eaz
Air Filter, MERV 8, Pleated, PK12
Mfr # 125029
Zoro # G604104859
product price: $137.99
/pk 12, $11.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filters Down To 1 in
- Filter Efficiency 99.97 %
- Filters Out Dust, Mold, Particulates
- Performance Rating MERV 8
- Filter Type Pleated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # 125029
- Zoro # G604104859
- UPC # 847136005406
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Actual Depth | 1 in |
Actual Width | 20 11/16 in |
Actual Height | 19 in |
Details
Filters Down To | 1 in |
Item | Air Filter |
Filter Efficiency | 99.97 % |
Filters Out | Dust, Mold, Particulates |
Performance Rating | MERV 8 |
Filter Type | Pleated |
Filter Layer Type | Paper |
Compatible Manufacturer Model Number | 125105 |
Media Material | White Non-woven Media |
Number of Filters | 1 |
Pack Quantity | 1 |
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 1 in, Actual Height 19 in, Actual Width 20 11/16 in, Compatible Grainger Part Number 787AD1, Compatible Manufacturer Model Number 125105, Number of Filters 1, Media Material White Non-woven Media, Filter Layer Type Paper, Filters Down To 1 in, Filters Out Dust, Mold, Particulates, Filter Efficiency 99.97 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 324380-1 Side Vent Adjuster Kit (324380-1)
- BOSCH Electrical Voltmeter Gauge, Wht/Chrome, 2" (SP0F000043)
- ASTRO PNEUMATIC MANDREL 3/8-16 AND NOSE PIECE (AO1442-3-8-16A)
- PROTO TORQUE ADAPTER 3/8DR 9/16 (PO5118)
- DRI-EAZ Air Filter, Activated Carbon, PK4 (125027)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK6 (125026)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- BALDWIN FILTERS Air Filter, 7-29/32 x 11-1/2 in. (PA3894)
- PUROLATOR Purolator A16318 PurolatorONE Advanced Air Filter (A16318)
- PUROLATOR Purolator A24831 PurolatorONE Advanced Air Filter (A24831)
- Dri-Eaz Automotive Engine Air Filters