Shop All Air Cleaner Filters
Dri-Eaz
Air Cleaner Filter, 13x13-1/2x2-1/4, PK3
Mfr # F579
Zoro # G5778913
product price: $70.15
/pk 3, $23.38/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 13 x 13 1/2 x 2 1/4
- MERV 5
- Nominal Height 13 in
- Nominal Width 13 1/2 in
- Nominal Depth 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # F579
- Zoro # G5778913
- UPC # 00847136002955
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 13 x 13 1/2 x 2 1/4 |
Nominal Height | 13 in |
Nominal Width | 13 1/2 in |
Nominal Depth | 2 1/4 in |
Details
MERV | 5 |
For Use With | Mfr. No. F600 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Media Area | 1 sq ft |
Standards | ASHRAE 52.2 Test Method |
Filter Efficiency | 20% to 34% |
Filters Out | Fumes, Odors |
Media Material | Activated Carbon, Antimicrobial-Treated Filter Media, Electrostatically Charged Polypropylene, Expanded Cellulose Mesh |
Filter Type | Panel |
Filter Layer Type | Carbon, Electrostatic |
Performance Rating | MERV 5 |
Includes Frame | Yes |
Number of Filters | 3 |
Compatible Manufacturer Model Number | F600 |
Frame Material | Aluminum |
Description
Air Cleaner Filter, Filter Type Panel, Performance Rating MERV 5, Compatible Grainger Part Number 492T29, Compatible Manufacturer Model Number F600, Number of Filters 3, Filter Efficiency 20 Percent to 34 Percent, Filter Layer Type Carbon, Electrostatic, Filters Out Fumes, Odors, Frame Material Aluminum, Includes Frame Yes, Media Area 1 sq ft, Media Material Activated Carbon, Antimicrobial-Treated Filter Media, Electrostatically Charged Polypropylene, Expanded Cellulose Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Barrier Hose Set, 5 ft. (HC5SMB)
- RHEEM Ap14317C-1 Pilot Tube Assembly - (AP14317C-1)
- KOCH FILTER 18x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-015)
- ATLAS Refrigerant Scale with Handset, 250 lb (DS-250)
- DRI-EAZ Hepa 500 Carbon Filter, 15-3/4 In. W (F397)
- DRI-EAZ HEPA Filter, 13x14x12-3/4" (F518)
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F590)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F585)
- MEDIFY AIR Replacement filter for MA-25 (MA-25R-1)
- Dri-Eaz Air Cleaner Filters