Shop All Humidifier and Dehumidifier Parts
Dri-Eaz
4-PRO 121708 Four-Stage Dehumidifier Filter for LGR 2800i and 3500i, 24PK
Mfr # 815121708
Zoro # G311788427
product price: $1,356.99
/pk 24, $56.54/ea
Free Shipping & Returns
$1,356.99
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
- Brand Dri-Eaz
- MFR # 815121708
- Zoro # G311788427
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Description
When it's time to replace the 4-PRO four-stage air filter that came with your Dri-Eaz LGR 2800i and 3500i dehumidifier this Dri-Eaz 4-PRO four-stage air filter is what you need! This HEPA filter is a direct replacement for the filter that comes with LGR 2800i and 3500i dehumidifiers. It captures mold spores pollen dust mites most airborne microbes allergens and smoke.This filter is made with expanded cellulose mesh which captures large particles and electrostatically charged polypropylene which attracts and retains small particles. It also features activated carbon to absorb tough odors and fumes antimicrobial-treated filter media and a sturdy aluminum frame that resists collapse and maintains proper filtration. HEPA filters should be changed whenever the filter appears dirty or loaded with particles for optimum performance.Overall Dimensions:Length: 12''Width: 12''Height: 1''
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
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0501)
- WATTS Backflow Check Valve, 1700000 Btu, 125 psi (0369010)
- IEC ACTUATOR TACO 120277V NC (B035-71488515)
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- DRI-EAZ Controller (124507)
- DRI-EAZ Moisture Probe, For Dehumidifiers (F251)
- DRI-EAZ Controller (124402)
- DRI-EAZ Dri Eaz® Commercial Dehumidifier w/Pump, 115V, 74 Pints (103806)
- DRI-EAZ DriEaz DrizAir 1200 Dehumidifier F203A 145 Pints (104677)
- DRI-EAZ Dri Eaz® 6000Li Low Grain Dehumidifier w/Humidistat, 115V, 100 Pints (103614)
- ESSICK AIR Water Bottle Assembly for MA1201 (830537)
- Dri-Eaz Humidifier and Dehumidifier Parts