Shop All Humidifier and Dehumidifier Parts
Dri-Eaz
4-PRO 102312 Four-Stage Dehumidifier Filter for Revolution LGR, 24PK
Mfr # 815102312
Zoro # G411788723
product price: $603.99
/pk 24, $25.17/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri-Eaz
- MFR # 815102312
- Zoro # G411788723
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Description
When it's time to replace the 4-PRO four-stage air filter that came with your Dri-Eaz Revolution LGR dehumidifier this Dri-Eaz 4-PRO four-stage air filter is what you need! This HEPA filter is a direct replacement for the filter that comes with Revolution LGR dehumidifiers. It captures mold spores pollen dust mites most airborne microbes allergens and smoke.This filter is made with expanded cellulose mesh which captures large particles and electrostatically charged polypropylene which attracts and retains small particles. It also features activated carbon to absorb tough odors and fumes antimicrobial-treated filter media and a sturdy aluminum frame that resists collapse and maintains proper filtration. HEPA filters should be changed whenever the filter appears dirty or loaded with particles for optimum performance.Overall Dimensions:Length: 12''Width: 12''Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch, Rotation: CCW (T2204-23 L)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 1", 4 Pack (FB12X18_4)
- YORK Flame Sensor, 4 (S1-025-35306-000)
- DRI-EAZ Dri Eaz® Revolution Low Grain Dehumidifier w/Humidistat, 115V, 80 Pints (111995)
- DRI-EAZ DriEaz DrizAir 1200 Dehumidifier F203A 145 Pints (104677)
- DRI-EAZ Controller (124402)
- DRI-EAZ Moisture Probe, For Dehumidifiers (F251)
- DRI-EAZ Dri Eaz® 6000Li Low Grain Dehumidifier w/Humidistat, 115V, 100 Pints (103614)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11"L x 11"W x 3/4"D, 3/Pack (102312)
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- Dri-Eaz Humidifier and Dehumidifier Parts