Shop All Humidifier and Dehumidifier Parts
Dri-Eaz
4-PRO 100254 Four-Stage Dehumidifier Filter for LGR 6000Li, 24PK
Mfr # 815100254
Zoro # G811788750
product price: $967.99
/pk 24, $40.33/ea
Free Shipping & Returns
$967.99
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
- Brand Dri-Eaz
- MFR # 815100254
- Zoro # G811788750
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Description
When it's time to replace the 4-PRO four-stage air filter that came with your Dri-Eaz LGR 6000Li dehumidifier this Dri-Eaz 4-PRO four-stage air filter is what you need! This HEPA filter is a direct replacement for the filter that comes with LGR 6000Li dehumidifiers. It captures mold spores pollen dust mites most airborne microbes allergens and smoke.This filter is made with expanded cellulose mesh which captures large particles and electrostatically charged polypropylene which attracts and retains small particles. It also features activated carbon to absorb tough odors and fumes antimicrobial-treated filter media and a sturdy aluminum frame that resists collapse and maintains proper filtration. HEPA filters should be changed whenever the filter appears dirty or loaded with particles for optimum performance.Overall Dimensions:Length: 12''Width: 12''Height: 1''
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
- PUROLATOR Air Filter, 14x30x1 Hi-E 40 - MERV 8 (6 Pack) (14x30x1x1 HI (6 Pack))
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 80" Length (2GGL2)
- HONEYWELL Th8321Wf1001 Premier White (TH8321WF10)
- HONEYWELL 12,000 BTU Portable Air Condition with Dehumidifier & Fan, White (HW2CESAWW9)
- DRI-EAZ Dri Eaz® Revolution Low Grain Dehumidifier w/Humidistat, 115V, 80 Pints (111995)
- DRI-EAZ Dri Eaz® 6000Li Low Grain Dehumidifier w/Humidistat, 115V, 100 Pints (103614)
- DRI-EAZ DriEaz DrizAir 1200 Dehumidifier F203A 145 Pints (104677)
- DRI-EAZ Controller (124507)
- DRI-EAZ Controller (124402)
- DRI-EAZ Moisture Probe, For Dehumidifiers (F245)
- ESSICK AIR Float Rod for EA1407, HD1409, EP9 Series (1B71971)
- Dri-Eaz Humidifier and Dehumidifier Parts