Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Yellow, 300 GSM, 16 x 16 in, 24 PK
Mfr # SO-EO63-0TRS
Zoro # G7825298
product price: $131.99
/pk 240, $0.55/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri By Tricol Clean
- MFR # SO-EO63-0TRS
- Zoro # G7825298
- UPC # 611359266193
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Yellow |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 4000802 Sparta Spectrum 30'' White Multi-Purpose Cleaning Brush - 5'' Bristle Diameter (27140008WH)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal (0005400000328)
- LYSOL Cleaner and Disinfectant, 1 gal. Jug, Original, 4 PK (REC 74983)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-01-SELF)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 16 x 16 (TCHC-R07)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- Dri By Tricol Clean Rags & Towels