Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 48 PK
Mfr # 01-30-01-00-91-01
Zoro # G7825429
product price: $151.99
/pk 240, $0.63/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri By Tricol Clean
- MFR # 01-30-01-00-91-01
- Zoro # G7825429
- UPC # 611359259591
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | White |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 3-in-1 Brush Post Terminal, Side Terminal, Auxiliary, 5PK (120110-005)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, 200 Sheets, White, 10 Pk (29316)
- HONEY-CAN-DO Fabric Shower Tote Blue (SFT-01103)
- LYSOL Disinfectant Spray, 12 oz. Aerosol, Early Morning Breeze (19200-80833)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-01-SELF)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Yellow, 300 GSM, 16 x 16 in, 24 PK (SO-EO63-0TRS)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 16 x 16 (TCHC-R07)
- GENERAL SUPPLY Towels and Wipes, Unscented, Assorted (UFSN205CW05)
- Dri By Tricol Clean Rags & Towels