Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Red, 300 GSM, 16 x 16 in, 24 PK
Mfr # MG-IX21-PFRM
Zoro # G7825368
product price: $123.99
/pk 240, $0.52/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri By Tricol Clean
- MFR # MG-IX21-PFRM
- Zoro # G7825368
- UPC # 611359266223
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Red |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- CARLISLE FOODSERVICE 60" Threaded Wooden Handle, 60in, PK12, Wood (4027100)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Yellow, 300 GSM, 16 x 16 in, 24 PK (SO-EO63-0TRS)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-01-SELF)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- FROST KING Drop Cloth 2Mil 10'X20' (P221RT)
- Dri By Tricol Clean Rags & Towels